Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Felt Wheel

Shank Felt Wheel FuM612H

5.00 (2)
Item.#
07582671
Mfr.#
FuM612H
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
Outside Diameter x Width W (mm)
6x12
Shaft Diameter x Shaft Length (mm)
3x35
Dimension (mm)
6x12
Description 2
For detailed cleaning of foil attached to axels.
TRUSCO Part Number
397-1953
Diameter x Width W (mm)
6x12
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Models
Hand grinder, electric drill, drill press
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2018-04-07 01:09:42
It was a very soft felt and finished neatly without core shake. It is easy to use.
This review is about item#07582671.
Finishing work
5
From Japan
On 2013-01-26 16:18:52
I think that it is good if the price is a little cheaper. Because it is a consumable item.
This review is about item#07582687.