Buy more than* S$200* and get FREE SHIPPING

  • Shank Felt Wheel

Shank Felt Wheel FuM1015H

5.00 (1)
Item.#
07582687
Mfr.#
FuM1015H
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
Shaft Diameter x Shaft Length (mm)
3x35
Dimension (mm)
10x15
Outside Diameter x Width W (mm)
10x15
Description 2
For detailed cleaning of foil attached to axels.
Diameter x Width W (mm)
10x15
Maximum Rotation Speed (min-1[r. p.m])
20000
TRUSCO Part Number
397-1929
Compatible Models
Hand grinder, an electric drill, a drill press
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work
5
From Japan
On 2013-01-26 16:18:52
I think that it is good if the price is a little cheaper. Because it is a consumable item.
This review is about item#07582687.