Buy more than* S$200* and get FREE SHIPPING

  • Shank Felt Wheel

Shank Felt Wheel FuM1520H

5.00 (2)
Item.#
07582696
Mfr.#
FuM1520H
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
Outside Diameter x Width W (mm)
15x20
Shaft Diameter x Shaft Length (mm)
6x30
Dimension (mm)
15x20
Description 2
For detailed cleaning of foil attached to axels.
TRUSCO Part Number
397-1937
Diameter x Width W (mm)
15x20
Maximum Rotation Speed (min-1[r. p.m])
15000
Compatible Models
Hand grinder, electric drill, drill press
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2018-04-07 01:09:42
It was a very soft felt and finished neatly without core shake. It is easy to use.
This review is about item#07582671.
Finishing work
5
From Japan
On 2013-01-26 16:18:52
I think that it is good if the price is a little cheaper. Because it is a consumable item.
This review is about item#07582687.