Buy more than* S$200* and get FREE SHIPPING

  • Shank Felt Wheel

Shank Felt Wheel FuM2025H

5.00 (1)
Item.#
07582705
Mfr.#
FuM2025H
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
Dimension (mm)
20x25
Outside Diameter x Width W (mm)
20x25
Shaft Diameter x Shaft Length (mm)
6x30
Description 2
For detailed cleaning of foil attached to axels.
Maximum Rotation Speed (min-1[r. p.m])
15000
TRUSCO Part Number
397-1945
Diameter x Width W (mm)
20x25
Compatible Models
Hand grinder, electric drill, drill press
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work
5
From Japan
On 2013-01-26 16:18:52
I think that it is good if the price is a little cheaper. Because it is a consumable item.
This review is about item#07582687.