Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Split Leather Gloves With A Back Seam
  • Split Leather Gloves With A Back Seam
  • Split Leather Gloves With A Back Seam
  • Split Leather Gloves With A Back Seam

Split Leather Gloves With A Back Seam 107APN

4.17 (18)
Item.#
07583003
Mfr.#
107APN
Package Qty.
1Pack(10Pair)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Palm Width (cm)
About 12.0
Overall Length (cm)
About 24.0
Specification
Cow split leather, back seam Base of thumb: with split leather pad
Strength
Big
Middle Finger Length (cm)
About 9.0
Size
One Size Fits All
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.17
18 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2018-03-05 16:47:29
I tried several kinds of leather gloves inside the company, it was the most popular.
This review is about item#7583003.
Welding operation
2
From Japan
On 2017-06-15 11:53:37
Softness and thickness are sufficient, but there is something that is not sewable and it got torn as soon as you put your hands.
For employees' work
5
From Japan
On 2017-02-16 14:37:37
Things that are in big size Sorting out of things that are smaller in size
This review is about item#7583003.
welding
5
From Japan
On 2017-01-19 20:15:46
Previously, I bought it at the home center. Although it is good to be cheap, it quickly torn and the skin was thin and it did not last long. This product is thick and durable also outstanding! I am very satisfied. It is regrettable that it seems to be out of stock now ...
This review is about item#7583003.
Used for LP gas delivery
4
From Japan
On 2016-12-11 18:34:14
I think that the thickness of the fabric is also reasonable and it is tough enough for the price.
This review is about item#7583003.
Shearing / bender work
5
From Japan
On 2016-08-27 11:21:12
I believe it is better to reinforce the place such as thumb index finger for metal items work.
This review is about item#7583003.
Disassembly, demolition work
5
From Japan
On 2016-05-23 18:17:33
At this price, it is good if you use this.
This review is about item#07583003.
Easy to use
5
From Japan
On 2016-05-05 20:59:21
Simon's skin is soft and easy to use as it adapts to hands
This review is about item#07583003.
factory
5
From Japan
On 2016-03-12 08:17:56
It can be used with confidence with a solid material and build. It also has durability, I like it.
This review is about item#07583003.
the expendables
3
From Japan
On 2016-03-03 23:32:11
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#07583003.