Buy more than* S$200* and get FREE SHIPPING

  • HG Finger Tip Reinforced Long Gloves

HG Finger Tip Reinforced Long Gloves HG-09

by ATOM
5.00 (1)
Item.#
07583073
Mfr.#
HG-09
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fitting Property
Low Dust Generation
Gauge Number
7
Size
One Size Fits All
Material
Kevlar? 100% yarn
Antislip Effect
x
Cut Resistance
EU cut level 4
Type
Long type
Thickness (mm)
(Cloth) 1.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-08-07 21:08:00
Even though I was wearing gloves when putting hands in a narrow engine room, I often burned wrists and scraped, and I bought it for countermeasures. It also has durability and it is no longer burning.
This review is about item#07583073.