Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HG 10G-ED Long Arm Cover

HG 10G-ED Long Arm Cover HG-101

by ATOM
Item.#
07583091
Mfr.#
HG-101
Package Qty.
1Pair
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fitting Property
-
Low Dust Generation
Gauge Number
10
Type
Powerful guard type
Thickness (mm)
(Cloth) 1.8
Application
General work that needs cut-prevention functions.
Antislip Effect
-
Cut Resistance
EU cut level 4
Overall Length (cm)
16
Size
One Size Fits All
Material
Kevlar®97% long fibers, 3% polyurethane