Buy more than* S$200* and get FREE SHIPPING

  • HG 7G-Ed Arm Cover

HG 7G-Ed Arm Cover HG-117

by ATOM
4.38 (8)
Item.#
07583116
Mfr.#
HG-117
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Antislip Effect
-
Cut Resistance
EU cut level 4
Size
One Size Fits All
Overall Length (cm)
16
Material
Kevlar®Spun yarn 100%
Fitting Property
-
Low Dust Generation
Gauge Number
7
Thickness (mm)
(Cloth) 1.8
Type
Powerful guard type Long
TRUSCO Part Number
324-6124
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Plate heat exchanger etc
5
From Japan
On 2015-10-05 17:10:02
When handling thin and sharp parts of metal or PVC, it is used to prevent cutting of the wrist. This is enough for that degree of members. However, do not use it if you intentionally try to use a cutlery or the like and can not bear it.
This review is about item#07583116.
Welding operation
4
From Japan
On 2015-07-15 15:30:31
In the washing and using, the fiber becomes hard. However, it is indispensable for preventing injury to the wrist.
This review is about item#07583116.
Transport of sheet glass
4
From Japan
On 2015-02-12 10:29:16
I purchased the shorter one for use in work clothes. I am not facing a dangerous situation, but I am safe because it is wearing. It gets a little itchy when attached. I tried to wash it because it got dirty, but it seems to be no problem in particular.
This review is about item#07583107.
Pruned logging operation
5
From Japan
On 2014-08-06 21:50:53
There is no skin exposed part between gloves and working clothes, and it is useful because it can protect the skin from poisonous toxins etc. at the time of logging.
This review is about item#07583116.
Kusakari work and chain sawing work
3
From Japan
On 2014-05-29 17:00:19
I am wearing it in the mowing machine work. (In the coming season, I was looking for a product to prevent scratches, because dent or branches hit my arm while working with light clothing.Cheap price, easy to wear and satisfied.)
This review is about item#07583116.
Used at the site of forestry
4
From Japan
On 2013-06-24 23:01:36
There is not much injury with a knife, but it is often that a scar on a vegetable tree or a sharp incision undiscovers it. Prevent quite a lot by wearing arm cover. The fitting feeling is that rubber is too tight for long time work. There was no change even when washing several times. Traces are clearly left on the arms.
This review is about item#07583116.
Used for on-site remodeling etc. inside control panel
5
From Japan
On 2013-03-20 15:30:11
In the case of on-site remodeling such as a control panel with deep depth, since the outline of the outside line is awesome, work clothes also do buttons on the wrist, but it will be the work of folding and inserting to the arm, hurry It is a necessity for prevention such as cuts, etc. unknowingly because it is work, wash when dirty, and use it again
This review is about item#07583107.
Management work of orchard
5
From Japan
On 2012-03-26 23:37:58
I use cutlery (saw blade), so I use it for injury prevention, but it does not matter with light work.
This review is about item#07583116.