Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stubby combination wrench set

Stubby combination wrench set 12-205

5.00 (1)
Item.#
07583222
Mfr.#
12-205
Package Qty.
1Set(6PCSet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for assembling furniture, etc., Ideal for assembling furniture, etc.
Overall Length (mm)
8mm:90, 10mm:95, 12mm:100, 13mm:110, 14mm:115, 17mm:127
Set Contents (mm)
8, 10, 12, 13, 14, 17
Material
S45C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a tool for user training.
5
From Japan
On 2015-09-02 08:25:09
Both price and length are reasonable and good.
This review is about item#07583222.