Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle

Ratchet Handle PA-380PH

by TMC
Item.#
07583256
Mfr.#
PA-380PH
Package Qty.
1PC
Ship pack of
1
35.83 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material (handle)
Elastomer resin
Plug Angle (mm)
9.5
Overall Length (mm)
200
Forwarding Angle (Degree)
5
Type
Push Release formula