Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet Handle, Free Angle Type
  • Ratchet Handle, Free Angle Type
  • Ratchet Handle, Free Angle Type
  • Ratchet Handle, Free Angle Type

Ratchet Handle, Free Angle Type PA-481PH

by TMC
2.67 (3)
Item.#
07583265
Mfr.#
PA-481PH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (handle)
Elastomer resin
Overall Length (mm)
255 (hanger)
Plug Angle (mm)
12.7
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Small bolt tightening
4
From Japan
On 2014-09-28 13:33:29
It is a bit heavy to tighten small bolts
This review is about item#07583274.
Car maintenance
3
From Japan
On 2012-04-24 01:19:56
"Neck" has come off ... Although it was left for half a year, is it possible to supply the parts of the connection part?
This review is about item#07583274.
Car maintenance
1
From Japan
On 2012-04-14 15:04:22
Although it was used for general car maintenance work, the swinging mechanism of this ratchet broke, it became impossible to fix. I think that it can not be helped because it is cheap, but I think that a product that does not have a year is a problem.
This review is about item#07583274.