Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle, Free Angle Type
  • Ratchet Handle, Free Angle Type
  • Ratchet Handle, Free Angle Type

Ratchet Handle, Free Angle Type PA-381PH

by TMC
2.67 (3)
Item.#
07583274
Mfr.#
PA-381PH
Package Qty.
1PC
Ship pack of
1
35.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
Elastomer plastic
Overall Length (mm)
220 (with hanger)
Plug Angle (mm)
9.5
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Small bolting
4
From Japan
On 2014-09-28 13:33:29
A little heavy to tighten the small bolt
This review is about item#07583274.
Car maintenance
3
From Japan
On 2012-04-24 01:19:56
Although "neck" was the cause ... left half a year off, or parts of the connecting portion is available supply?
This review is about item#07583274.
Car maintenance
1
From Japan
On 2012-04-14 15:04:22
Had been used for general automotive maintenance work, but also break the ratchet of the swing mechanism, fixed has become impossible. Because cheap I think that can not be helped, but products that do not have even one year I think that it is a problem.
This review is about item#07583274.