Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ferrite Magnet, Round, Yoke

Ferrite Magnet, Round, Yoke MGY-44

5.00 (2)
Item.#
07583511
Mfr.#
MGY-44
Package Qty.
1Pack(1PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tap Diameter
M4
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
York: 44x8x14 Magnet: 37x8x14
Description 2
Anisotropic magnet: Since magnetic-field fabrication is performed, a magnetic property improves remarkably.Specific orientation magnetism
Hole Diameter (phi mm)
Magnet: 14
TRUSCO Part Number
361-1990
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in the car
5
From Japan
On 2016-11-16 08:46:06
Purchased magnetic force also has strong screw hole for use in car, so it can be easily joined with wood and it can be used for various purposes
This review is about item#07583493.
To steel work fixture at work
5
From Japan
On 2015-09-10 02:17:38
With M4 female thread, various arrangements such as hooks and pinches are possible. Moreover, it is strong enough that it does not compare with things with magnetic force equal to 100. I combined with a long Marukan bolt and hand clamp and I use it for safety shoe storage, but it is very good
This review is about item#07583511.