Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Level
  • Aluminum Level
  • Aluminum Level
  • Aluminum Level

Aluminum Level AL12M3

4.30 (44)
Item.#
07583606
Mfr.#
AL12M3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sensitivity (mm/m)
0.5
Weight (g)
290
Accuracy (mm/m)
+/-2.5
Body Dimensions (Length x Width x Height) (mm)
300x20x50
Material
Main part/aluminum level frame/plastic
Purpose
civil engineering, construction, pipe fitting, electronics and facility, civil engineering, construction, pipe fitting, electronics and facility, civil engineering, construction, pipe fitting, electronics and facility, civil engineering, construction, pipe fitting, electronics and facility
Customer Reviews
5 star 30
4 star 5
3 star 4
2 star 2
1 star 3
Review Rating: 4.30
44 Customer Reviews
The reviews are automatic translation.
During piping work
3
From Japan
On 2018-01-28 03:19:22
I brought the glass cracked just by taking it to the work site. I was honestly surprised.
This review is about item#07583606.
When furniture, storage etc. are produced
5
From Japan
On 2017-12-28 12:51:04
Basic performance is complete and it is low price even if it says anything. If you are a person who is DIY individual, it is no doubt to choose this.
This review is about item#7583606.
Wood work
5
From Japan
On 2017-11-17 09:29:56
Even though the price is cheap, I am satisfied that I can take the horizontal neatly. Magnet is also strongly good
This review is about item#07583606.
During product assembly
4
From Japan
On 2017-11-15 21:03:07
It is a feeling I did not need a magnet. Because it is small, we hear the small turn.
This review is about item#7583606.
For horizontal measurement
5
From Japan
On 2017-07-27 12:26:31
I think that the price is cheap enough and the level is good enough. It seems to be tough if it is measured precisely.
This review is about item#7583606.
Machine installation time
5
From Japan
On 2017-05-15 18:48:56
It can be conveniently used because it can check 45 degrees with magnets
This review is about item#7583606.
Leveling
5
From Japan
On 2017-05-09 19:25:55
I like it because the yellow color stands out! It's light and functional!
This review is about item#7583606.
It's the level when piping is prefabricated.
3
From Japan
On 2017-04-21 19:08:50
Anyway it's heavy. The use in the upside-down position seems to be falling by its own weight. In fact, it fell with a little shock. Should I increase the magnetic force?
This review is about item#7583606.
Used to see the level.
5
From Japan
On 2017-04-11 10:52:07
It was nice to buy it very easy to use. It is amazing.
This review is about item#8748065.
Machine installation
5
From Japan
On 2017-03-27 18:00:13
It is yellow, so it is very easy to see on site, so I can find it by one shot where I put it, and it does not mistake other people's level and it is very handy.
This review is about item#7583606.