Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed wrench

Speed wrench SW-200

4.57 (7)
Item.#
07583721
Mfr.#
SW-200
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm)
9 - 25
Weight (g)
200
Nominal Dimension (mm)
200
TRUSCO Part Number
275-8750
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Anchor nut tightening
5
From Japan
On 2017-11-14 18:04:02
I have been using it for 5 years ago! Efficiency is greatly improved! We will continue to use it!
This review is about item#7583737.
Used for machine maintenance.
5
From Japan
On 2017-04-10 15:37:27
Since the mounting parts are in a narrow place, other parts become obstructive, and the work where the wrench can not be turned around easily became easier.
This review is about item#7583737.
Puncture repair at the forest road
5
From Japan
On 2016-08-12 16:18:46
It is more compact and very useful thanks to carrying a lot of wrenches with this one
This review is about item#7583721.
Bathtub faucet repair
5
From Japan
On 2014-10-09 15:48:12
Top industrial, it is truly! It is! I tried using the same kind of other company's products, but I could not remove nuts completely named. With this speed wrench, its loose nut easily loosened. It is a great surprise and surprise. Against things like tools should be good things. Thank you for something nice.
This review is about item#07583721.
Sleeve type tie rod side slip adjustment
3
From Japan
On 2014-08-15 10:21:29
Giza is sharp and eats well.
This review is about item#07583721.
For car maintenance etc.
5
From Japan
On 2013-06-23 18:28:28
It's a little long so I feel easy to use a bit short. I think that it is hard to make a mistake if the direction of rotation is indicated by engraving etc.
This review is about item#07583721.
Temporary fixation of machine
4
From Japan
On 2009-05-22 08:33:59
There was no effect on use, but it was partly rusty.
This review is about item#07583721.