Buy more than* S$200* and get FREE SHIPPING

  • Kevlar Chest Apron

Kevlar Chest Apron -

by AKAO
Item.#
07584254
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
(Material) 400
Width (cm)
65, 65
Others
DuPontTMand KEVLAR?and Kevlar?are registered trademarks of DuPont company.
Overall Length (cm)
95, 95
Material
Kevlar & reg; textile cloth , String section: cotton , Kevlar®fiber cloth String section: cotton
Specification
With apron string (neck part and waist part)., With neck strap and belt