|
FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA77
(1)
- Item.#
- 07584875
- Mfr.#
- FA77
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Blade Thickness (mm)
- 3.1
- Overall Length (mm)
- 111
- Hole Nut Set (mm)
- 5x6
- Blade Diameter (phi mm)
- 77
- Work Material
- Stainless steel, steel, aluminum, castings, alloy, FRP, metal siding, plaster, PVC, etc.
- Material
- Center drill: Cobalt HSS base metal: chrome molybdenum steel
- Blade Length (mm)
- 30
- Shank Diameter (phi mm)
- 13.0
- Drill Diameter (phi mm)
- 6
- Drill Length (mm)
- 75
- Effective Cutting Capacity (mm)
- (Please remove the spring cutting of 6mm or more.) 13 (drilling machine up to 25) : Stainless steel: 7 steel plate
- Compatible Models
- Electric drill, drilling machine, magnetic drilling machine
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Ss400 + sus304 drilling of clad steel 12 mm
From Japan
On 2013-04-29 21:44:25
I tried all the makers of Holson as being handled by Monotaro. Both the sharpness and the durability are the best at this manufacturer.
Customers Who Bought This Item Also Bought