Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)
  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)
  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA78

5.00 (1)
Item.#
07584884
Mfr.#
FA78
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Overall Length (mm)
111
Hole Nut Set (mm)
5x6
Blade Diameter (phi mm)
78
Work Material
Stainless steel, steel, aluminum, castings, alloy, FRP, metal siding, plaster, PVC, etc.
Material
Center drill: Cobalt HSS base metal: chrome molybdenum steel
Blade Length (mm)
30
Shank Diameter (phi mm)
13.0
Drill Diameter (phi mm)
6
Drill Length (mm)
75
Effective Cutting Capacity (mm)
(Please remove the spring cutting of 6mm or more.) 13 (drilling machine up to 25) : Stainless steel: 7 steel plate
Compatible Models
Electric drill, drilling machine, magnetic drilling machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ss400 + sus304 drilling of clad steel 12 mm
5
From Japan
On 2013-04-29 21:44:25
I tried all the makers of Holson as being handled by Monotaro. Both the sharpness and the durability are the best at this manufacturer.
This review is about item#05609606.