Buy more than* S$200* and get FREE SHIPPING

  • FRP drill

FRP drill FD60

4.88 (8)
Item.#
07587045
Mfr.#
FD60
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
6.0
Overall Length (mm)
100
TRUSCO Part Number
337-5170
Work Material
FRP, artificial marble, plastic, wood, etc.
Shank Diameter (phi mm)
6.0
Compatible Models
Electric drill, drill press
Effective Length (mm)
60
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
FRP product drilling
5
From Japan
On 2017-06-29 10:07:06
7.5 mm has been discontinued and very troubled. . . If it is 7 mm to drive a 5 mm ebina nut, it will not come in unless it is to be scraped off with a little reamer It was drilling at 7.5 mm. As I got 7.5 mm, I was thinking about making it new When we saw the site we stopped handling · · ·. I would like you to resell by all means. Thank you.
This review is about item#7587072.
Drilling processing of FRP thick plate
5
From Japan
On 2017-06-21 07:50:53
FRP 30 mm thick plate started to be cleanly cleaned, the position was not shifted with a cemented carbide 3-core structure, the exit was also cleanly cut, and the time and labor for finish processing became unnecessary. Even so, since FRP is a glass material, unreasonable drilling processing shortens the life of the drill bit, and we can not agree with impossible pressing work. It is a product you want to cherish.
This review is about item#07587221.
Drilling in FRP products
5
From Japan
On 2016-12-20 19:53:32
The 6 mm thick FRP plate gel coat was sputtered and the hole opened without chipping. Because of the Brad Point, the center position does not shift.
This review is about item#7587045.
Drilling of FRP
4
From Japan
On 2016-05-08 18:59:53
If there is a lineup of 5 mm or less ...
For processing of FRP products
5
From Japan
On 2016-02-08 14:48:24
I will have a beautiful hole. I like it very much.
This review is about item#07587045.
Drilling of FRP
5
From Japan
On 2015-04-05 17:11:06
Bali can also be drilled cleanly without permanent purchase. If the price is a little cheaper ... 5 mm more will be saved
This review is about item#07587063.
Mainly for drilling of materials for fishery
5
From Japan
On 2012-08-05 06:17:09
Holes are very smooth! Improvement point, とき when ri became worse, ___ ___ ___ 0 ___ ___ 0
This review is about item#07587307.
Make a hole in a resin octopus used in fishery
5
From Japan
On 2012-05-16 17:46:01
I was surprised by the sharpness beyond expectation. I was able to make a hole very comfortably, but I will price the price very much. I want follow-ups on how to sharpen after it gets worse.
This review is about item#07587307.