Buy more than* S$200* and get FREE SHIPPING

  • FRP drill

FRP drill FD65

4.88 (8)
Package Qty.
Ship pack of
26.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Effective Length (mm)
Shank Diameter (phi mm)
Compatible Models
Electric drill, drilling machine
Blade Diameter (phi mm)
Overall Length (mm)
Work Material
FRP, artificial marble, resin, wood, etc.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
FRP product drilling
From Japan
On 2017-06-29 10:07:06
7.5 mm has been discontinued and very troubled. . . If it is 7 mm to drive a 5 mm ebina nut, it will not come in unless it is to be scraped off with a little reamer It was drilling at 7.5 mm. As I got 7.5 mm, I was thinking about making it new When we saw the site we stopped handling · · ·. I would like you to resell by all means. Thank you.
This review is about item#7587072.
Drilling processing of FRP thick plate
From Japan
On 2017-06-21 07:50:53
FRP 30 mm thick plate started to be cleanly cleaned, the position was not shifted with a cemented carbide 3-core structure, the exit was also cleanly cut, and the time and labor for finish processing became unnecessary. Even so, since FRP is a glass material, unreasonable drilling processing shortens the life of the drill bit, and we can not agree with impossible pressing work. It is a product you want to cherish.
This review is about item#07587221.
Drilling in FRP products
From Japan
On 2016-12-20 19:53:32
The 6 mm thick FRP plate gel coat was sputtered and the hole opened without chipping. Because of the Brad Point, the center position does not shift.
This review is about item#7587045.
Drilling of FRP
From Japan
On 2016-05-08 18:59:53
If there is a lineup of 5 mm or less ...
For processing of FRP products
From Japan
On 2016-02-08 14:48:24
I will have a beautiful hole. I like it very much.
This review is about item#07587045.
Drilling of FRP
From Japan
On 2015-04-05 17:11:06
Bali can also be drilled cleanly without permanent purchase. If the price is a little cheaper ... 5 mm more will be saved
This review is about item#07587063.
Mainly for drilling of materials for fishery
From Japan
On 2012-08-05 06:17:09
Holes are very smooth! Improvement point, とき when ri became worse, ___ ___ ___ 0 ___ ___ 0
This review is about item#07587307.
Make a hole in a resin octopus used in fishery
From Japan
On 2012-05-16 17:46:01
I was surprised by the sharpness beyond expectation. I was able to make a hole very comfortably, but I will price the price very much. I want follow-ups on how to sharpen after it gets worse.
This review is about item#07587307.