Buy more than* S$200* and get FREE SHIPPING

  • FRP drill

FRP drill FD120

4.88 (8)
Item.#
07587167
Mfr.#
FD120
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
12.0
Overall Length (mm)
200
TRUSCO Part Number
337-5153
Work Material
FRP, artificial marble, plastic, wood, etc.
Shank Diameter (phi mm)
10
Compatible Models
Electric drill, drill press
Effective Length (mm)
120