Buy more than* S$200* and get FREE SHIPPING

  • Spiral step drill

Spiral step drill TKS412EG

5.00 (1)
Item.#
07587343
Mfr.#
TKS412EG
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Titanium
Height (mm)
3.5
Shank Diameter (phi mm)
6.35 hexagon shaft
TRUSCO Part Number
289-0062
Material
HSCO steel
Drilling Ability (mm)
4/5/6/7/8/9/10/11/12
Number of Steps
9
Effective Cutting Capacity (mm)
Iron plate, aluminum: 2 degree of thickness Stainless: 1 thickness Wood, plastic: 3.5-4 thickness
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When water heater is installed
5
From Japan
On 2017-10-30 20:39:39
Since the main body has memory, you can adjust the width you want to open the hole, easy to use.
This review is about item#7587352.