Buy more than* S$200* and get FREE SHIPPING

  • Spiral step drill

Spiral step drill TKS422EG

Item.#
07587352
Mfr.#
TKS422EG
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Coating
Titanium
2014 TRUSCO Published Page
1-0160
Drilling Ability (mm)
4/6/8/10/12/14/16/18/20/22
Number of Steps
10
Effective Cutting Capacity (mm)
Iron plate aluminum: a thickness of about 2 stainless: 1 Atsugi base resin: 3.5-4 thickness
Material
HSCO steel
Height (mm)
4
Shank Diameter (phi mm)
6.35 hexagonal axis
TRUSCO Part Number
289-0071