Buy more than* S$200* and get FREE SHIPPING

  • Spiral step drill

Spiral step drill TKS521EG

5.00 (1)
Item.#
07587361
Mfr.#
TKS521EG
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Coating
Titanium
TRUSCO Part Number
289-0089
Height (mm)
4
Shank Diameter (phi mm)
6.35 hexagonal axis
Effective Cutting Capacity (mm)
Iron and aluminum: thickness of about 2 stainless: 1 Atsugi materials and resin: 3.5-4 thickness
Material
HSCO steel
2014 TRUSCO Published Page
1-0160
Drilling Ability (mm)
5/7/9/11/13/15/17/19/21
Number of Steps
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When water heater is installed
5
From Japan
On 2017-10-30 20:39:39
Since the main body has memory, you can adjust the width you want to open the hole, easy to use.
This review is about item#7587352.