Buy more than* S$200* and get FREE SHIPPING

  • Bamboo shoot twist drill

Bamboo shoot twist drill TK622

5.00 (1)
Item.#
07587395
Mfr.#
TK622
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Dimensions (mm)
6/8/10/12/14/16/18/20/22
Shank Diameter (phi mm)
10
Material
Cobalt high-speed steel
Effective Cutting Capacity (mm)
Iron, aluminum plate: 2 degree of thickness Stainless steel: 1 Wood, plastic: 4
Height (mm)
5
Number of Steps
9
Compatible Models
Electric drill, drill press
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2016-10-01 23:37:56
I used it for drilling 1 mm × 2 SUS. As expected it was sharp sharpness domestically.
This review is about item#7587377.