Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bamboo shoot twist drill

Bamboo shoot twist drill TK635

5.00 (1)
Item.#
07587404
Mfr.#
TK635
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
Material
Cobalt high-speed steel
Drilling Dimensions (mm)
6/12/15/17/19/21/23/25/27/30/33/35
Effective Cutting Capacity (mm)
Iron, aluminum plate: 2 degree of thickness Stainless steel: 1 Wood, plastic: 4
Number of Steps
12
Compatible Models
Electric drill, drill press
Height (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2016-10-01 23:37:56
I used it for drilling 1 mm × 2 SUS. As expected it was sharp sharpness domestically.
This review is about item#7587377.