Buy more than* S$200* and get FREE SHIPPING

  • Step Drill Bit

Step Drill Bit TK622G

5.00 (1)
Item.#
07587431
Mfr.#
TK622G
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
5
Compatible Models
Electric drill, drilling machine
Effective Cutting Capacity (mm)
Iron plate, aluminum plate: about 2 stainless: 1 wood and resin: 4
Coating
Titanium
Number of Steps
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of plaque box
5
From Japan
On 2017-03-10 17:11:13
In the case of making the hole diameter a little larger, it was necessary to replace the hole saw in the past, but it is very easy to use because it can be processed as it is to an arbitrary size.
This review is about item#7587422.