Buy more than* S$200* and get FREE SHIPPING

  • Step Drill Bit

Step Drill Bit TK635G

5.00 (1)
Item.#
07587447
Mfr.#
TK635G
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
5
Compatible Models
Electric drill, drilling machine
Number of Steps
12
Effective Cutting Capacity (mm)
Iron plate aluminum plate: about 2 stainless: 1 wood resin: 4
Coating
Titanium
Shank Diameter (phi mm)
10
Dimension / Size (mm)
6 12 15 17 19 21 23 25 27 30 33 35 (each stage size)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of plaque box
5
From Japan
On 2017-03-10 17:11:13
In the case of making the hole diameter a little larger, it was necessary to replace the hole saw in the past, but it is very easy to use because it can be processed as it is to an arbitrary size.
This review is about item#7587422.