Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Drill, Takenoko

Step Drill, Takenoko TK125S

4.67 (3)
Item.#
07587483
Mfr.#
TK125S
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Coating
Nitride homo processing
Shank Diameter (phi mm)
6.35 hexagonal axis
Material
Cobalt HSS
Blade Diameter (phi mm)
12.5
Overall Length (mm)
84.5
TRUSCO Part Number
397-0302
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used at the time of construction
4
From Japan
On 2017-02-12 18:55:22
Working efficiency rises because less dust is less than drill dust.
This review is about item#7587483.
Roof bolt pilot hole
5
From Japan
On 2015-10-05 06:37:30
It is fast, smooth and comfortable work. It is also an item I want to use continually
This review is about item#07587483.
Roof bolt pilot hole
5
From Japan
On 2015-10-04 23:13:56
It is fast, smooth and comfortable work. It is also an item I want to use continually
This review is about item#07587483.