Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral step drill for insert

Spiral step drill for insert TK150R

1.00 (2)
Item.#
07587492
Mfr.#
TK150R
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Titanium
Purpose
For inertion bottom holes
Overall Length (mm)
57
TRUSCO Part Number
397-0311
Shank Diameter (phi mm)
6.35
Blade Diameter (phi mm)
15.0
Material
Cobalt high-speed steel
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Roof deck Roof construction
1
From Japan
On 2017-09-05 18:33:57
It was a feeling that it came out from about 10 holes opened by drilling work.
This review is about item#7587492.
Drilling of roof sheet metal construction
1
From Japan
On 2017-07-30 19:36:28
Roof deck · Galba 0.6t · I used it with peppu, but working at the tip is good, but it is a little burning around the middle (around 8 to 10 mm), but sparks came out. But I got a hole well once every 3 times. I do not think I will buy the next one.
This review is about item#7587492.