Buy more than* S$200* and get FREE SHIPPING

  • Spiral step drill for insert

Spiral step drill for insert TK160R

Item.#
07587501
Mfr.#
TK160R
Package Qty.
1PC
Ship pack of
1
82.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Titanium
Blade Diameter (phi mm)
16
Material
Cobalt HSS
Shank Diameter (phi mm)
6.35
Overall Length (mm)
60