Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • China Diamond Cutter

China Diamond Cutter JT-32

Item.#
07587605
Mfr.#
JT-32
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-04-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0190
Blade Length (mm)
36
Effective Cutting Capacity (mm)
15
Number of Blades
7
Work Material
Magnetic tile, ceramic, slate
Compatible Models
Electric drill, drilling machine
Blade Diameter (phi mm)
32
TRUSCO Part Number
106-2140