Buy more than* S$200* and get FREE SHIPPING

  • Clamper

Clamper K3A

Item.#
07589565
Mfr.#
K3A
Package Qty.
1PC
Ship pack of
1
309.90 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Hook Opening (mm)
10
Weight (kg/set)
2.7
Set Contents
Body, two hooks
Bracing Wire Capability (kg)
500
Body Weight (kg)
2.4