Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis CL hole cutter (cobalt bimetal)
  • Hexagon-head axis CL hole cutter (cobalt bimetal)
  • Hexagon-head axis CL hole cutter (cobalt bimetal)

Hexagon-head axis CL hole cutter (cobalt bimetal) CL15

5.00 (5)
Item.#
07589784
Mfr.#
CL15
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Width (mm)
6.35
Blade Length (mm)
20
Shank Shape
Hexagon shaft
Blade Diameter (phi mm)
15
TRUSCO Part Number
432-6202
Work Material
Iron plate, aluminum, plywood, plaster board, plastic, etc. stainless steel up to 1.0
Blade Thickness (mm)
1.07
Overall Length (mm)
92
Drill Diameter (phi mm)
5.0
Shank Diameter (phi mm)
6.35 (Hexagonal axis)
Effective Cutting Capacity (mm)
2 thickness (wood, resin are length of blade)
Compatible Models
Charging drill driver, charging impact driver, electric drill
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to gouge one pipe to weld a round pipe to a round pipe when making a handrail
5
From Japan
On 2016-12-02 14:44:22
I always use Tamami Industry Holson, but it's easier to use than the things like. There are things I think if the height is a little longer.
This review is about item#7589951.
Electrical construction
5
From Japan
On 2016-01-23 15:11:25
Used with 18 V drill driver. It is a cheap and excellent hole saw that can withstand use by professionals.
This review is about item#07589811.
work
5
From Japan
On 2015-11-04 18:56:34
Is good
This review is about item#07589976.
Weak electric wiring work
5
From Japan
On 2013-06-10 14:39:31
It is used for drilling for wiring at the site, although it opens a hole to the iron plate of several millimeters thick from the gypsum board, it can be used without particular problem.
This review is about item#07589933.
To drill through the wire
5
From Japan
On 2013-02-15 12:47:02
It is mainly to drill a hole in the board, but a hole often opens even if there is a tree. I still do not know how much the cutting edge will be consumed.
This review is about item#07589906.