Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon-head axis CL hole cutter (cobalt bimetal)

Hexagon-head axis CL hole cutter (cobalt bimetal) CL17

5.00 (5)
Item.#
07589802
Mfr.#
CL17
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Hexagon Width (mm)
6.35
Blade Length (mm)
20
Shank Shape
Hexagonal axis
Shank Diameter (phi mm)
6.35 (hexagonal axis)
Compatible Models
Charging drill driver, impact driver charge, electric drill
Blade Thickness (mm)
1.07
Overall Length (mm)
92
Drill Diameter (phi mm)
5.0
Work Material
Stainless steel plate, aluminum, plywood, gypsum board, resin, etc., up to 1.0mm
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to gouge one pipe to weld a round pipe to a round pipe when making a handrail
5
From Japan
On 2016-12-02 14:44:22
I always use Tamami Industry Holson, but it's easier to use than the things like. There are things I think if the height is a little longer.
This review is about item#7589951.
Electrical construction
5
From Japan
On 2016-01-23 15:11:25
Used with 18 V drill driver. It is a cheap and excellent hole saw that can withstand use by professionals.
This review is about item#07589811.
work
5
From Japan
On 2015-11-04 18:56:34
Is good
This review is about item#07589976.
Weak electric wiring work
5
From Japan
On 2013-06-10 14:39:31
It is used for drilling for wiring at the site, although it opens a hole to the iron plate of several millimeters thick from the gypsum board, it can be used without particular problem.
This review is about item#07589933.
To drill through the wire
5
From Japan
On 2013-02-15 12:47:02
It is mainly to drill a hole in the board, but a hole often opens even if there is a tree. I still do not know how much the cutting edge will be consumed.
This review is about item#07589906.