Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis CL hole cutter (cobalt bimetal)

Hexagon-head axis CL hole cutter (cobalt bimetal) CL20

5.00 (5)
Item.#
07589836
Mfr.#
CL20
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hexagon Width (mm)
6.35
Blade Length (mm)
20
Shank Shape
Hexagonal axis
Blade Diameter (phi mm)
20
Effective Cutting Capacity (mm)
(Wood, resin is the length of the blade length) a thickness of about 2
Compatible Models
Charging drill driver, impact driver charge, electric drill
Blade Thickness (mm)
1.07
Overall Length (mm)
92
Drill Diameter (phi mm)
5
Shank Diameter (phi mm)
6.35 (hexagonal axis)
Work Material
Stainless steel plate, aluminum, plywood, gypsum board, resin, etc., up to 1.0mm
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Use when gouge the one side of the pipe in order to weld the round pipe to round pipe to when to make a handrail
5
From Japan
On 2016-12-02 14:44:22
I always use a Holsoe of Omikogyo, but easy-to-use than those of it make myself understood. Height you ever think that if a little longer.
This review is about item#7589951.
Electrical construction
5
From Japan
On 2016-01-23 15:11:25
Used in 18V drill driver. It is an inexpensive and excellent hole saw to withstand professional use.
This review is about item#07589811.
work
5
From Japan
On 2015-11-04 18:56:34
Is good
This review is about item#07589976.
Weak electric wiring work
5
From Japan
On 2013-06-10 14:39:31
Site in the uses to drilling for wiring, but a hole to, such as a few millimeters thickness of the iron plate from plaster board, In particular, you can use without any problems.
This review is about item#07589933.
Drilling through the wire
5
From Japan
On 2013-02-15 12:47:02
It is most likely a hole in the board, but will open the well hole even if there is a tree. How much on whether the cutting edge is exhausted, we do not know yet.
This review is about item#07589906.