The reviews are automatic translation.
On-site everyday use
From Japan
On 2017-08-10 15:13:54
Purchase Earth Green, the feeling of rough texture is unexpected.
There was a pocket for mobile phones, but it was impossible for me to smart.
As a work clothes
From Japan
On 2017-08-09 14:41:25
I thought that it was a cloth that is close to coalescence, but I feel it is impossible for spring close to winter with thinness that seems to be torn if it is caught for a while.
I do not know until comfortable to wear.
Work at the factory
From Japan
On 2017-08-04 22:41:58
It is light, cool and dry feeling very good. I recommend it to those working in hot factories.
Sales, delivery, document preparation
From Japan
On 2017-06-06 09:21:16
Collar, cuff etc Dirt does not fall. Using detergent for parts, even if you flip the toothbrush never fails.
Planting reaping work & regularly wearing
From Japan
On 2017-05-29 14:42:58
It is light and easy to wear. There are also many pockets, the tightness of the cuffs is not a button, it is quite good with a hook style.
When making products using machines.
From Japan
On 2017-05-21 19:41:54
Even if it is somewhat hot this time of spring, it is light and breathable is good.
When it was a little cold, I bought it for the purpose of wearing it on my work clothes
From Japan
On 2017-05-01 14:49:09
The fabric was slightly too thin. It was different from the image. I did not understand with images alone.
When transporting specimens and books
From Japan
On 2016-06-29 12:36:15
Because there are many pockets, it is very convenient to carry the necessary items such as major, writing utensils, maps etc. necessary for work without a bag. In addition, it is somewhat faster, because the dirt is not noticeable in color, drying after washing is relatively fast.
During machine maintenance
From Japan
On 2016-06-07 17:57:34
The texture of the fabric is well satisfied.
Clerical work or cleaning
From Japan
On 2016-05-05 15:11:37
For large employees around the stomach, purchase size is one size larger and the correct fabric feeling is slightly thin in the spring, just fine for the summer. If you say it well, hemp-like texture