Buy more than* S$200* and get FREE SHIPPING

  • Electron Starter

Electron Starter FE-4P

5.00 (1)
Item.#
07605141
Mfr.#
FE-4P
Package Qty.
1Box(10PC)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Average Lighting Duration (sec)
0.6
Maximum Diameter (phi mm)
21.3
Connector
P21
Type
Glow starter
Compatible
The main fluorescent lamp FL40S (S/37), FL35S (S), FCL40 (/ 38)
Tube Length (mm)
38.8
Working Voltage (V)
200
Number of Oprerations
60000 or more
Type
P-type
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lit fluorescent lamp
5
From Japan
On 2011-03-27 11:52:04
If you have a 40 W electronic starter it is very good. Because it is not necessary to change the equipment for the glow starter for the rapid starter.
This review is about item#07605132.