Buy more than* S$200* and get FREE SHIPPING

  • Prohibition Note

Prohibition Note Plate-520

4.00 (1)
Item.#
07609095
Mfr.#
Plate-520
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z 9101 9103 9104 2006
Size
260x160x0.7mm
Thickness (mm)
0.7
Material
Rami soft plate
Specification
3mmphi hole x2. Magnet and eyelet on both ends attached
Classification
JIS general-purpose
Dimension (mm)
260x160
Shape
Label
Type
Life bill
Character Contents
And when plugged not put this switch
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of sequencer etc.
4
From Japan
On 2013-10-19 13:08:37
no problem
This review is about item#07609226.