Buy more than* S$200* and get FREE SHIPPING

  • Prohibition Note

Prohibition Note Tags-522

4.00 (1)
Item.#
07609113
Mfr.#
Tags-522
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z 9101/9103/9104 2006
Dimension (mm)
260x160
Shape
Sign
Type
Life tab
Character Contents
Don't turn on. Under repair
Classification
JIS all-purpose
Thickness (mm)
0.7
Material
Elastic laminated plate
Specification
3mmphi holex2 magnet and eyelet on both ends attached
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of sequencer etc.
4
From Japan
On 2013-10-19 13:08:37
no problem
This review is about item#07609226.