Buy more than* S$200* and get FREE SHIPPING

  • Prohibition Note

Prohibition Note Plate-523

4.00 (1)
Item.#
07609122
Mfr.#
Plate-523
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Size
260x160x0.7mm
Thickness (mm)
0.7
JIS Standard
JIS Z 9101 9103 9104 2006
Specification
3mmphi holex2. Magnet and eyelet on both ends attached
Dimension (mm)
260x160
Material
Rami soft plate
Classification
JIS general purpose
Character Contents
During the inspection not put this switch
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of sequencer etc.
4
From Japan
On 2013-10-19 13:08:37
no problem
This review is about item#07609226.