Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Prohibition Note

Prohibition Note Plate-530

4.00 (1)
Item.#
07609192
Mfr.#
Plate-530
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Size
260x160x0.7mm
Thickness (mm)
0.7
JIS Standard
JIS Z 9101 9103 9104 2006
Specification
3mmphi holex2. Magnet and eyelet on both ends attached
Dimension (mm)
260x160
Material
Rami soft plate
Classification
JIS general purpose
Character Contents
During commissioning and not put this switch
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of sequencer etc.
4
From Japan
On 2013-10-19 13:08:37
no problem
This review is about item#07609226.