Buy more than* S$200* and get FREE SHIPPING

  • Prohibition Note

Prohibition Note Plate-329

4.00 (1)
Item.#
07609305
Mfr.#
Plate-329
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z 9101 9103 9104 2006
Size
150x70x2mm
Thickness (mm)
2
Material
Rami PET
Specification
4mmphi hole x1. Both side printing
Classification
JIS general-purpose
Dimension (mm)
150x70
Shape
Label
Type
Life bill
Character Contents
Do not touch during