Buy more than* S$200* and get FREE SHIPPING

  • Prohibition Note

Prohibition Note Plate-332

4.00 (1)
Item.#
07609332
Mfr.#
Plate-332
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Rami PET
Classification
JIS general purpose
Dimension (mm)
150x70
Specification
4 mm phi hole x1. Both side printing
JIS Standard
JIS Z 9101 9103 9104 2006
Size
150x70x2mm
Thickness (mm)
2
Character Contents
Do not touch during commissioning
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of sequencer etc.
4
From Japan
On 2013-10-19 13:08:37
no problem
This review is about item#07609226.