Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes

Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M14x55

4.67 (3)
Item.#
07609847
Mfr.#
M14x55
Package Qty.
1Box(25PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon socket head cap screw
Thread Pitch (mm)
2
Strength Classification
12.9
Dimensions B (mm)
12
Dimension H (mm)
14
Finishing Material
SCM435 / black oxide film
Dimensions (Designation d x Length L)(mm)
M14x55
Dimension D (phi mm)
21
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Attaching the speaker unit
5
From Japan
On 2014-06-04 07:45:13
At Rakuten I bought 50 yen for 500 yen, but this is similar performance and unit price is nearly half. There are many sizes and it's pretty good!
This review is about item#09428237.
I am using it for exchange at tool repair
5
From Japan
On 2014-03-08 16:33:16
I think that quality is about the same as manufacturer genuine. I will continue to buy it regularly.
This review is about item#09428474.
Assembly of products etc.
4
From Japan
On 2007-12-07 10:23:47
Since it became necessary in large quantities, if you were looking for something cheap if you bought it together, there was. It is divided into 200 small boxes and is convenient.
This review is about item#08241527.