Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units

Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units M14x75

3.80 (5)
Item.#
07609883
Mfr.#
M14x75
Package Qty.
1Box(20PC)
Ship pack of
1
37.24 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Dimension S (mm)
40
Dimension H (mm)
14
Strength Classification
12.9
Nominal Designation of Screw
M14
Dimensions (Designation d x Length L)(mm)
M14x75
Dimensions d1 (mm)
14
Dimension D (phi mm)
21
Screw Type
Hexagon socket head cap screw
Thread Pitch (mm)
2
Finishing Material
SCM435 / black oxide film
Length (mm)
75
Dimension m (mm)
7
Dimensions B (mm)
12
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Repair of laboratory equipment
5
From Japan
On 2016-11-07 11:53:01
As in the repair of the experimental apparatus, it will be saved a great deal if you need immediate availability of a few parts.
This review is about item#9428772.
Clamp
1
From Japan
On 2016-04-28 14:50:17
I bought forty (20 lines × 2 boxes), but or is bent, I wonder if I have the pitch, did not become useless half.
This review is about item#07610041.
Mainly jig manufacture
5
From Japan
On 2016-02-03 20:30:41
Bolt of material is chrome molybdenum (SCM) 435, also, because of the cold forging (threaded portion rolling) products, can be used with confidence in the strength more than enough. In addition the price is also relatively inexpensive, kind also abundant. Quantity also, so choose from a small amount to the box units, it has come in handy. In particular strength, because they are firmly engraved in the number in the bolt face, you can rest assured trust. It is very handy. Exactly in the low-cost, it is the strongest of the bolt.
This review is about item#09429253.
I am saved because I can get it cheaply
3
From Japan
On 2015-07-25 08:20:04
It is saved at a cheap price. However, as soon as you use it, the rust will come out. Is it such a thing?
This review is about item#09428745.
Machine parts installation
5
From Japan
On 2012-09-06 08:31:04
It can be used as a commercially available product.
This review is about item#07610014.