Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units

Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units M14x80

3.80 (5)
Item.#
07609892
Mfr.#
M14x80
Package Qty.
1Box(20PC)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Thread Pitch (mm)
2
Finishing Material
SCM435 / black oxide film
Length (mm)
80
Dimension m (mm)
7
Dimensions B (mm)
12
Dimension S (mm)
40
Dimension H (mm)
14
Strength Classification
12.9
Nominal Designation of Screw
M14
Dimensions (Designation d x Length L)(mm)
M14x80
Dimensions d1 (mm)
14
Dimension D (phi mm)
21
Screw Type
Hexagon socket head cap screw
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Repair of experiment equipment
5
From Japan
On 2016-11-07 11:53:01
It is greatly saved when you need to obtain a small number of parts as soon as you can repair the experiment equipment.
This review is about item#9428772.
Clamp
1
From Japan
On 2016-04-28 14:50:17
I bought 40 bottles (20 bottles x 2 boxes), but it was not used as much as half as I was bent or not having pitch.
This review is about item#07610041.
Mainly fixture production
5
From Japan
On 2016-02-03 20:30:41
Because the material of the bolt is chromium molybdenum (SCM) 435 and cold forging (screw rolled) products, it can be used with confidence in strength. The price is also relatively inexpensive and rich in variety. Quantity can also be selected from a small amount to a box unit, so it is useful. Especially strength is firmly stamped numerically on the bolt face, so you can reliably and reliably. It is very handy. It is just the cheapest, the strongest bolt.
This review is about item#09429253.
I am saved because I can get it cheaply
3
From Japan
On 2015-07-25 08:20:04
It is saved at a cheap price. However, as soon as you use it, the rust will come out. Is it such a thing?
This review is about item#09428745.
Machine parts installation
5
From Japan
On 2012-09-06 08:31:04
It can be used as a commercially available product.
This review is about item#07610014.