Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes

Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M16x40

4.80 (5)
Item.#
07609962
Mfr.#
M16x40
Package Qty.
1Box(30PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M16x40
Dimension D (phi mm)
24
Dimension H (mm)
16
Finishing Material
SCN435/black oxide coating
Type
Full thread screw
Nominal Designation of Screw
M16
Dimensions B (mm)
14
Screw Type
A bolt with a hexagon socket
Thread Pitch (mm)
2
Length (mm)
40
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Parts of the mold
5
From Japan
On 2018-02-14 15:00:35
It seems there is a stable quality as stated without particular complaints.
This review is about item#9428151.
Assembling the product
5
From Japan
On 2018-02-12 19:08:20
I am saved because the price is cheap. In addition, I will purchase it if necessary.
This review is about item#7609795.
Attaching the speaker unit
5
From Japan
On 2014-06-04 07:45:13
At Rakuten I bought 50 yen for 500 yen, but this is similar performance and unit price is nearly half. There are many sizes and it's pretty good!
This review is about item#09428237.
I am using it for exchange at tool repair
5
From Japan
On 2014-03-08 16:33:16
I think that quality is about the same as manufacturer genuine. I will continue to buy it regularly.
This review is about item#09428474.
Assembly of products etc.
4
From Japan
On 2007-12-07 10:23:47
Since it became necessary in large quantities, if you were looking for something cheap if you bought it together, there was. It is divided into 200 small boxes and is convenient.
This review is about item#08241527.