Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units

Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units M16x85

3.80 (5)
Item.#
07610057
Mfr.#
M16x85
Package Qty.
1Box(20PC)
Ship pack of
1
45.13 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
24
Screw Type
Hexagon socket head cap screw
Thread Pitch (mm)
2
Finishing Material
SCM435 / black oxide film
Length (mm)
85
Dimension m (mm)
8
Dimensions B (mm)
14
Dimension S (mm)
44
Dimension H (mm)
16
Strength Classification
12.9
Nominal Designation of Screw
M16
Dimensions (Designation d x Length L)(mm)
M16x85
Dimensions d1 (mm)
16
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Repair of laboratory equipment
5
From Japan
On 2016-11-07 11:53:01
As in the repair of the experimental apparatus, it will be saved a great deal if you need immediate availability of a few parts.
This review is about item#9428772.
Clamp
1
From Japan
On 2016-04-28 14:50:17
I bought forty (20 lines × 2 boxes), but or is bent, I wonder if I have the pitch, did not become useless half.
This review is about item#07610041.
Mainly jig manufacture
5
From Japan
On 2016-02-03 20:30:41
Bolt of material is chrome molybdenum (SCM) 435, also, because of the cold forging (threaded portion rolling) products, can be used with confidence in the strength more than enough. In addition the price is also relatively inexpensive, kind also abundant. Quantity also, so choose from a small amount to the box units, it has come in handy. In particular strength, because they are firmly engraved in the number in the bolt face, you can rest assured trust. It is very handy. Exactly in the low-cost, it is the strongest of the bolt.
This review is about item#09429253.
It survives and can be put in cheap hand
3
From Japan
On 2015-07-25 08:20:04
It survives by cheap price. However, as soon as using, you can want to come out rust. Do you like this stuff.
This review is about item#09428745.
Mechanical parts mounting
5
From Japan
On 2012-09-06 08:31:04
It can be used without the same as a commercial product.
This review is about item#07610014.