Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units

Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units M18x70

3.80 (5)
Item.#
07610303
Mfr.#
M18x70
Package Qty.
1Box(15PC)
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M18x70
Dimensions d1 (mm)
18
Dimension D (phi mm)
27
Screw Type
Hexagon socket head cap screw
Thread Pitch (mm)
2.5
Finishing Material
SCM435 / black oxide film
Length (mm)
70
Dimension m (mm)
9
Dimensions B (mm)
14
Dimension S (mm)
48
Dimension H (mm)
18
Strength Classification
12.9
Nominal Designation of Screw
M18